Dottie Tmc63234 6-32 X 3/4 Truss He

Item #: 1142439

Cat #: TMC63234

UPC: 781002116479

Sign In or Register to view pricing and more.
Documents & Guides
Dottie L H Company Tmc63234 Pc 4005 Machine Screw, Steel, Size: #6-32 X 3/4 In,3/4 In Length, Unc Thread, #6-32 Thread, Head Type: Truss, Zinc Plated, Combo Phillips/slotted Drive

Overview

Dottie L H Company Tmc63234 Pc 4005 Machine Screw, Steel, Size: #6-32 X 3/4 In,3/4 In Length, Unc Thread, #6-32 Thread, Head Type: Truss, Zinc Plated, Combo Phillips/slotted Drive
Machine Screws are threaded screws with a ¼-inch or smaller nominal diameter. They are designed to be threaded into tapped holes or used in conjunction with nuts. Typical applications include fastening components of machines, tools, appliances, and electronic devices. ASME B18.3 covers the general requirements for the dimensions and performance of Steel Machine Screws.
Also known as: 781002116479, TMC63234

Specifications

Length: 3/4 in
Screw Head: Truss
Drive: Phillips, Slotted
Size: # 6
Material: Steel
Length: 3/4 in
Drive: Phillips, Slotted
Material: Steel
Screw Head: Truss
Size: # 6

Customer Reviews

No reviews for this product
(0)