Slide Dimmer, Preset, 600W, Lyneo Lx, White

Item #: 114243
Cat #: LX-603PLH-WH
UPC: 027557277129
Sign In or Register to view pricing and more.
Slide Dimmer, Preset, 600W, Lyneo Lx, WhiteLyneo Lx Slide Dimmer, 600W, 120V, 3-Way, Incandescent/Halogen, Preset, LED Locator Light, Clamshell Packaging, Color: White.

Overview

Slide Dimmer, Preset, 600W, Lyneo Lx, WhiteLyneo Lx Slide Dimmer, 600W, 120V, 3-Way, Incandescent/Halogen, Preset, LED Locator Light, Clamshell Packaging, Color: White.
Also known as: 027557277129, LX-603PLH-WH

Specifications

Type: 3-Way, Slide, Locator Light, Preset
Wattage: 600
Volts AC: 120
Color: White
Dimmable: Yes
Light Technology: Halogen
Type: 3-Way, Slide, Locator Light, Preset
Volts AC: 120
Dimmable: Yes
Wattage: 600
Color: White
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)