4' 25W T5 LED Lamp, 40K, Coated

Item #: 1142314

Cat #: L4T5E/840/25/F-70

UPC: 751338017139

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
70790 25W LED T5 RETROFIT LAMP SAFETY COATED GLASS

Overview

70790 25W LED T5 RETROFIT LAMP SAFETY COATED GLASS
Also known as: 751338017139, L4T5E/840/25/F-70

Specifications

Color Temperature: 4000 (Cool White)
Shape: T5 (Tubular)
Wattage: 27
Length: 4 ft, 48 in
Color Rendering Index (CRI): 83
Standards: California Proposition 65
Light Technology: LED
Type: Shatter-Resistant, Ballast Compatible (Type A)
Base: Miniature Bi-Pin (G5)
Material: Safety Coated Glass
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 27
Color Rendering Index (CRI): 83
Light Technology: LED
Base: Miniature Bi-Pin (G5)
Volts AC Range: 120 - 277
Shape: T5 (Tubular)
Length: 4 ft, 48 in
Standards: California Proposition 65
Type: Shatter-Resistant, Ballast Compatible (Type A)
Material: Safety Coated Glass

Customer Reviews

No reviews for this product
(0)