Soild State Contactor, 25A, Open Type, 600VAC, 20-275VAC, 25-190VDC Coil, 3-10HP

Item #: 1142305

Cat #: 156-C3P25NCB

UPC: 889508204765

Sign In or Register to view pricing and more.
Documents & Guides
Soild State Contactor, 25 Amp, Open Type, 600 Volt AC, 20 - 275 Volt AC, 24 - 190 Volt DC Coil, 3 - 10 Horse Power, 3-Phase

Overview

Soild State Contactor, 25 Amp, Open Type, 600 Volt AC, 20 - 275 Volt AC, 24 - 190 Volt DC Coil, 3 - 10 Horse Power, 3-Phase
Also known as: 889508204765, 156-C3P25NCB

Specifications

Phase: 3
Mounting: DIN Rail
Amps: 25
Volts AC: 600
Type: Solid State Relays
Volts AC Control Range: 20 - 275
Volts DC Control Range: 24 - 190
Horsepower: 3 - 10
Phase: 3
Amps: 25
Type: Solid State Relays
Volts DC Control Range: 24 - 190
Mounting: DIN Rail
Volts AC: 600
Volts AC Control Range: 20 - 275
Horsepower: 3 - 10

Customer Reviews

No reviews for this product
(0)