Soild State Contactor, 25A, Open Type, 600VAC, 20-275VAC, 24-190VDC Coil

Item #: 1142303

Cat #: 156-C2P25NCB

UPC: 889508204598

Sign In or Register to view pricing and more.
Documents & Guides
Soild State Contactor, 25 Amp, Open Type, 600 Volt AC, 20 - 275 Volt AC, 24 - 190 Volt DC Coil, 3 - 10 Horse Power, 2-Pole in 3-Pole Body

Overview

Soild State Contactor, 25 Amp, Open Type, 600 Volt AC, 20 - 275 Volt AC, 24 - 190 Volt DC Coil, 3 - 10 Horse Power, 2-Pole in 3-Pole Body
If your application demands low maintenance, fast switching, or operation in harsh environmental conditions, consider a solid-state control solution. The Allen-Bradley® Bulletin 156 line of solid-state contactors from Rockwell Automation complements our existing line of Bulletin 700 solid-state relays to provide you with a complete line of solid-state solutions. Designed without moving parts or contacts that can wear out, solid-state solutions can help reduce or eliminate the cost associated with maintenance, part replacement, and downtime.
Also known as: 889508204598, 156-C2P25NCB

Specifications

Horsepower: 10, 3
Phase: 2
Mounting: DIN Rail
Amps: 25
Volts AC: 600
Type: Solid State Relays
Volts AC Control Range: 20 - 275
Volts DC Control Range: 24 - 190
Horsepower: 10, 3
Mounting: DIN Rail
Volts AC: 600
Volts AC Control Range: 20 - 275
Phase: 2
Amps: 25
Type: Solid State Relays
Volts DC Control Range: 24 - 190

Customer Reviews

No reviews for this product
(0)