Spiralwrap Sheathing, 0.25", Natural, 100Ft

Item #: 1142207

Cat #: 2NFP9C

UPC: 089306001676

Sign In or Register to view pricing and more.
Spiralwrap Protective Sheathing, .25 Inch Diameter, PE, Natural, 100 ft/roll

Overview

Spiralwrap Protective Sheathing, .25 Inch Diameter, PE, Natural, 100 ft/roll
HellermannTyton’s Spiralwrap protective sheathing provides cable protection and flexible routing. Spiralwrap is wrapped around a group of cables to shield and organize.
Also known as: 089306001676, 2NFP9C

Specifications

Length: 100 ft
Diameter: 1/4 in
Material: Polyethylene
Color: White
Length: 100 ft
Material: Polyethylene
Diameter: 1/4 in
Color: White

Customer Reviews

No reviews for this product
(0)