This product has been discontinued.
Slide Dimmer, Preset, 600W, Lyneo Lx, Ivory
Item #:
114218
Cat #:
LX-600PLH-IV
UPC:
027557277068
Sign In or Register to view pricing and more.
Documents & Guides
Slide Dimmer, Preset, 600W, Lyneo Lx, IvoryLyneo Lx Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Preset, LED Locator Light, Clamshell Packaging, Color: Ivory.
Overview
Slide Dimmer, Preset, 600W, Lyneo Lx, IvoryLyneo Lx Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Preset, LED Locator Light, Clamshell Packaging, Color: Ivory.
Also known as: 027557277068, LX-600PLH-IV
Specifications
Wattage: | 600 |
Type: | Slide, Locator Light, Preset, Single-Pole |
Volts AC: | 120 |
Color: | Ivory |
Dimmable: | Yes |
Light Technology: | Halogen |
Wattage: | 600 |
Volts AC: | 120 |
Dimmable: | Yes |
Type: | Slide, Locator Light, Preset, Single-Pole |
Color: | Ivory |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)