4/0 XLPE Aluminum Overhead Cable 1000'

Item #: 114214

Cat #: ZUZARA1000RL

UPC: 98012058705

Sign In or Register to view pricing and more.
Documents & Guides
(2) 4/0 AWG Conductor and (1) 2/0 AWG Neutral, PE Insulation, ACSR Neutral, Zurara, Aluminum Multiplexed Overhead Service or Secondary Cable, Black, 600V, 1000 ft Reel.

Overview

(2) 4/0 AWG Conductor and (1) 2/0 AWG Neutral, PE Insulation, ACSR Neutral, Zurara, Aluminum Multiplexed Overhead Service or Secondary Cable, Black, 600V, 1000 ft Reel.
Also known as: 98012058705, ZUZARA1000RL

Specifications

Conductors: 2
Length: 1000 ft
Gauge: 4/0
Volts AC: 600
Material: Aluminum
Jacket: PP (Polypropylene)
Conductors: 2
Gauge: 4/0
Material: Aluminum
Length: 1000 ft
Volts AC: 600
Jacket: PP (Polypropylene)

Customer Reviews

No reviews for this product
(0)