This product may not be available in all locations.
2
more

Drive, Alitvar 320, Compact, 380-500VAC, 0.75kW, 1HP, 3PH, 2.4A
Item #: 1142101
Cat #: ATV320U07N4C
UPC: 785901622666
Documents & Guides
Drive, Alitvar 320, Compact, 380 - 500 Volt AC, 50 - 60 Hertz, Heavy Duty, 0.75 kW, 1 Horse Power, 3-Phase, 2.4 Amp, NEMA 1/IP20
Sign In or Register to view pricing and more.
Overview
Drive, Alitvar 320, Compact, 380 - 500 Volt AC, 50 - 60 Hertz, Heavy Duty, 0.75 kW, 1 Horse Power, 3-Phase, 2.4 Amp, NEMA 1/IP20
Also known as: 785901622666, ATV320U07N4C
Specifications
Horsepower: | 1 |
Phase: | 3 |
Family / Style: | Altivar |
Type: | Compact, Drive |
IP/NEMA Rating: | IP20 |
Mounting: | Wall |
Amps: | 2.400 |
Wattage: | 0.750 kW |
Standards: | California Proposition 65 |
Horsepower: | 1 |
Family / Style: | Altivar |
IP/NEMA Rating: | IP20 |
Amps: | 2.400 |
Standards: | California Proposition 65 |
Phase: | 3 |
Type: | Compact, Drive |
Mounting: | Wall |
Wattage: | 0.750 kW |
Customer Reviews
No reviews for this product
(0)