Double-Head Cable Tie, 8.3"/50lb, Black

Item #: 1142082

Cat #: T50RDH0M4

UPC: 089306089872

Sign In or Register to view pricing and more.
Documents & Guides
Double-Head Cable Tie, 8.3" Long, 50lb Tensile Strength, PA66, Black, 1000/pkg

Overview

Double-Head Cable Tie, 8.3" Long, 50lb Tensile Strength, PA66, Black, 1000/pkg
The double head cable tie was designed with a dual locking head that creates two loops to secure two bundles simultaneously. The head also provides separation between bundles or bundles running parallel to each other. The bent tail design allows quick and simple installations by hand. For high volume applications, tensioning tools are available to ensure consistent and safe installation.
Also known as: 089306089872, T50RDH0M4

Specifications

Color: Black
Weight Capacity: 50 lbs
Length: 8.300 in
Color: Black
Length: 8.300 in
Weight Capacity: 50 lbs

Customer Reviews

No reviews for this product
(0)