Cable Grommet, Cabtite, 10 - 11 mm, Plastic, Gray, 10 per Pack

Item #: 114204

Cat #: 1826530000

UPC: 032248329353

Documents & Guides
Cable Grommet, Cabtite, Plastic, Gray, Size 10 - 11 mm, 20 mm Height x 20 mm Width x 19 mm Depth, 10 per Pack
Sign In or Register to view pricing and more.

No associated products found.

Overview

Cable Grommet, Cabtite, Plastic, Gray, Size 10 - 11 mm, 20 mm Height x 20 mm Width x 19 mm Depth, 10 per Pack
Also known as: 032248329353, 1826530000

Specifications

Height: 20 mm
Diameter: 11 mm, 10 mm
Color: Gray
Type: Grommet
Material: Plastic
Width: 20 mm
Depth: 19 mm
Height: 20 mm
Color: Gray
Material: Plastic
Depth: 19 mm
Diameter: 11 mm, 10 mm
Type: Grommet
Width: 20 mm

Customer Reviews

No reviews for this product
(0)