3R TROUGH 4X4X60

Item #: 1142017

Cat #: C3RWT460

UPC: 623980847351

Sign In or Register to view pricing and more.
Documents & Guides
3R TROUGH 4X4X60

Overview

3R TROUGH 4X4X60
Also known as: 623980847351, C3RWT460

Specifications

Length: 60 in
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Length: 60 in
Width: 4 in
Material: Steel
Color: Gray
Height: 4 in
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)