Fluorescent Lamp, Preheat, T12, 30", 25W, 4200K

Item #: 114196

Cat #: F25T12/CW/30

UPC: 046135225284

Sign In or Register to view pricing and more.
Fluorescent Lamp, Preheat, T12, 30 inch, 25 Watt, 4200K, Medium Bipin, Lumens: 1730, 60 CRI, Standard Case Qty: 30

Overview

Fluorescent Lamp, Preheat, T12, 30 inch, 25 Watt, 4200K, Medium Bipin, Lumens: 1730, 60 CRI, Standard Case Qty: 30
Also known as: 046135225284, F25T12/CW/30

Specifications

Lumens: 1730
Color Temperature: 4200 (Cool White)
Length: 30 in
Wattage: 25
Material: Glass
Color Rendering Index (CRI): 60
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Lumens: 1730
Length: 30 in
Material: Glass
Light Technology: Fluorescent
Color Temperature: 4200 (Cool White)
Wattage: 25
Color Rendering Index (CRI): 60
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)