3/0 XLPE Aluminum Overhead Cable 1100'

Item #: 114193

Cat #: COSTENA1200RL

UPC: 98012058780

Sign In or Register to view pricing and more.
Documents & Guides
(3) 3/0 AWG Conductor and (1) 3/0 AWG Neutral, PE Insulation, ACSR Neutral, Suffolk, Aluminum Multiplexed Overhead Service or Secondary Cable, Black, 600V, 1100 ft. Reel.

Overview

(3) 3/0 AWG Conductor and (1) 3/0 AWG Neutral, PE Insulation, ACSR Neutral, Suffolk, Aluminum Multiplexed Overhead Service or Secondary Cable, Black, 600V, 1100 ft. Reel.
Also known as: 98012058780, COSTENA1200RL, Messenger supported cable

Specifications

Gauge: 3/0
Conductors: 3
Length: 1300 ft
Volts AC: 600
Material: Aluminum
Jacket: PP (Polypropylene)
Gauge: 3/0
Length: 1300 ft
Material: Aluminum
Conductors: 3
Volts AC: 600
Jacket: PP (Polypropylene)

Customer Reviews

No reviews for this product
(0)