8X8X48 N3 GALV TROUGH

Item #: 114185

Cat #: AB-8848RT

UPC: 707353021477

Sign In or Register to view pricing and more.
Documents & Guides
AUS AB-8848RT 8X8X48 N3 GALV TROUGH

Overview

AUS AB-8848RT 8X8X48 N3 GALV TROUGH
Also known as: 707353021477, AB-8848RT

Specifications

Width: 8 in
Material: Steel
Height: 8 in
Length: 48 in
Color: Plain
IP/NEMA Rating: NEMA 3R
Width: 8 in
Height: 8 in
Color: Plain
Material: Steel
Length: 48 in
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)