Fluorescent Lamp, Blacklight, Preheat, T8, 36", 30W

Item #: 114177

Cat #: F30T8/350BL/ECO

UPC: 046135231131

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Blacklight, Preheat, T8, 30 Watt, Phosphor (356 nm), Base: Medium Bipin, Length: 36 inch, Standard Case Qty: 24 Sylvania Part # 23113

Overview

Fluorescent Lamp, Blacklight, Preheat, T8, 30 Watt, Phosphor (356 nm), Base: Medium Bipin, Length: 36 inch, Standard Case Qty: 24 Sylvania Part # 23113
Also known as: 046135231131, F30T8/350BL/ECO

Specifications

Length: 3 ft, 36 in
Wattage: 30
Material: Glass
Type: Blacklight
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Length: 3 ft, 36 in
Material: Glass
Light Technology: Fluorescent
Wattage: 30
Type: Blacklight
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)