LED Vapor Tight Fixture, 2', 25W, 4000K, 120-277V, Gray

Item #: 1141768

Cat #: VAPOR1A/025UNVD840/24EC/GR

UPC: 046135745300

Documents & Guides
LED Vapor Tight Fixture, 2 Foot, 25 Watt, 2800 Lumen, 4000K, 80CRI, 120-277 Volt, 0-10V Dimmable, Etched Lens, Type V Distribution, Gray Painted Finish *Sylvania Part # 74530*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Vapor Tight Fixture, 2 Foot, 25 Watt, 2800 Lumen, 4000K, 80CRI, 120-277 Volt, 0-10V Dimmable, Etched Lens, Type V Distribution, Gray Painted Finish *Sylvania Part # 74530*
Also known as: 046135745300, VAPOR1A/025UNVD840/24EC/GR

Specifications

Lumens: 2800
Color Temperature: 4000 (Cool White)
Wattage: 25
Length: 24 in , 2 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 2800
Wattage: 25
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 24 in , 2 ft
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)