Relay, Ice Cube, 8 Pin, 16A, 120VAC, 2PDT, General Purpose,D3RF2A

Item #: 114175

Cat #: D3PF2AA

UPC: 782113720104

Sign In or Register to view pricing and more.
Documents & Guides
General Purpose Relay, 120V AC Coil, DPDT, Contact Rating: 16 Amp. Terminal Style: 8-Pin, Octal Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Test Button, Removable ID Tag, Flag Indicator, Finger-Grip Cover. Has Been Replaced By Eaton D3RF2A

Overview

General Purpose Relay, 120V AC Coil, DPDT, Contact Rating: 16 Amp. Terminal Style: 8-Pin, Octal Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Test Button, Removable ID Tag, Flag Indicator, Finger-Grip Cover. Has Been Replaced By Eaton D3RF2A
Also known as: 782113720104, D3PF2AA, Cube Relay, ICe Cube

Specifications

Volts AC Control: 120
Poles: 2
Type: Relay, IceCube
Mounting: Socket
Base: 8-Pin
Amps: 16
Volts AC Control: 120
Type: Relay, IceCube
Base: 8-Pin
Poles: 2
Mounting: Socket
Amps: 16

Customer Reviews

No reviews for this product
(0)