2/2 XLPE Aluminum Overhead Cable 500'

Item #: 114159

Cat #: COCKLE500RL

UPC: 98012058720

Sign In or Register to view pricing and more.
Documents & Guides
(2) 2 AWG Conductor and (1) 4 AWG Neutral, PE Insulation, ACSR Neutral, Cockle, Aluminum Multiplexed Overhead Service or Secondary Cable, Black, 600V.

Overview

(2) 2 AWG Conductor and (1) 4 AWG Neutral, PE Insulation, ACSR Neutral, Cockle, Aluminum Multiplexed Overhead Service or Secondary Cable, Black, 600V.
Also known as: 98012058720, COCKLE500RL, Shellfish

Specifications

Length: 500 ft, Cut to Length
Conductors: 2
Gauge: 2
Volts AC: 600
Material: Aluminum
Jacket: PP (Polypropylene)
Length: 500 ft, Cut to Length
Gauge: 2
Material: Aluminum
Conductors: 2
Volts AC: 600
Jacket: PP (Polypropylene)

Customer Reviews

No reviews for this product
(0)