SOLID SIDE 2000 X 1000 GRY

Item #: 1141382

Cat #: PSS2010G

UPC: 783510153670

Sign In or Register to view pricing and more.
Documents & Guides
SOLID SIDE 2000 X 1000 GRY

Overview

SOLID SIDE 2000 X 1000 GRY
Also known as: 783510153670, PSS2010G

Specifications

Color: Gray
Material: Steel
Depth: 1 in
Width: 39.370 in
Height: 78.740 in
IP/NEMA Rating: NEMA 12
Color: Gray
Depth: 1 in
Height: 78.740 in
Material: Steel
Width: 39.370 in
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)