SJ FUSE BLOCK 600V 30A 2P BXR

Item #: 11413

Cat #: 60307SJ

UPC: 782001672508

Sign In or Register to view pricing and more.
Documents & Guides
Mersen open style class J fuse blocks accommodate all class J fuses ranging from 0-600A, 600V. A choice of screw, pressure plate, box and special order stud connectors fit a wide range of stranded or solid copper or aluminum wire. Insulators are either molded glass-filled polycarbonate (GFPC) or phenolic with verified dielectric strength in excess of 2500V. SJ fuse blocks are more compact than the traditional offering and feature a unique adder block configuration for multi-pole field assembly. All fuse clips are made of high conductivity tin-plated copper, with a choice of spring reinforced or non-spring reinforced clips. 600 Volts 30 amps 2 poles Box connection.

Overview

Mersen open style class J fuse blocks accommodate all class J fuses ranging from 0-600A, 600V. A choice of screw, pressure plate, box and special order stud connectors fit a wide range of stranded or solid copper or aluminum wire. Insulators are either molded glass-filled polycarbonate (GFPC) or phenolic with verified dielectric strength in excess of 2500V. SJ fuse blocks are more compact than the traditional offering and feature a unique adder block configuration for multi-pole field assembly. All fuse clips are made of high conductivity tin-plated copper, with a choice of spring reinforced or non-spring reinforced clips. 600 Volts 30 amps 2 poles Box connection.
Also known as: 782001672508, 60307SJ

Specifications

Poles: 2
Type: Fuse Block
Mounting: Box Lug
Amps: 30
Class: J
Volts AC: 600
Interrupt Rating DC: 100 kA
Poles: 2
Mounting: Box Lug
Class: J
Interrupt Rating DC: 100 kA
Type: Fuse Block
Amps: 30
Volts AC: 600

Customer Reviews

No reviews for this product
(0)