APP IMLLEDW42G5BU IMLED LP 4K LM 3/

Item #: 1141266

Cat #: IMLLEDW42G5BU

UPC: 781381908627

Sign In or Register to view pricing and more.
APP IMLLEDW42G5BU IMLED LP 4K

Overview

APP IMLLEDW42G5BU IMLED LP 4K
Also known as: 781381908627, IMLLEDW42G5BU

Specifications

IP/NEMA Rating: IP66, IP67, NEMA 3R, NEMA 4X, NEMA 4
Lumens: 5000
Mounting: Wall
Light Technology: LED
Volts AC Range: 120 - 277
IP/NEMA Rating: IP66, IP67, NEMA 3R, NEMA 4X, NEMA 4
Mounting: Wall
Volts AC Range: 120 - 277
Lumens: 5000
Light Technology: LED

Customer Reviews

No reviews for this product
(0)