Drive, AC, 380-480VAC 3-Phase, 11A, 7.5HP Normal Duty & Heavy Duty

Item #: 1141189

Cat #: 20G11ND011JA0NNNNN

UPC: 889508555300

Sign In or Register to view pricing and more.
Drive, PowerFlex 755, 380 - 480 Volt AC, 3-Phase, 11 Amp, 7.5 Horse Power, Normal Duty and Heavy Duty, Open Type

Overview

Drive, PowerFlex 755, 380 - 480 Volt AC, 3-Phase, 11 Amp, 7.5 Horse Power, Normal Duty and Heavy Duty, Open Type
Our PowerFlex® 755 AC Drives provide ease of use, application flexibility, and high performance. They include multiple control and hardware options, as well as optional embedded safety features. These drives are well-suited for a wide variety of motor control applications including pumps, fans, and conveyors. With Integrated Motion on EtherNet/IP™, you can place these drives on the same network as Kinetix® drives. A Dual-port EtherNet/IP™ Option Module supports ring, linear, and star topologies, as well as Device Level Ring (DLR) functionality for fault tolerant connectivity and high drive availability.
Also known as: 889508555300, 20G11ND011JA0NNNNN

Specifications

Type: AC Drive
Amps: 11
Horsepower: 7.500
Volts AC Range: 380 - 480
Type: AC Drive
Horsepower: 7.500
Amps: 11
Volts AC Range: 380 - 480

Customer Reviews

No reviews for this product
(0)