Fluorescent Lamp, Blacklight, Rapid Start, T12, 48", 40W

Item #: 114118
Cat #: F40/350BL/ECO
UPC: 046135249228
Sign In or Register to view pricing and more.
Fluorescent Lamp, Blacklight, Rapid Start, T12, 40 Watt, Phosphor (356 nm), Base: Medium Bipin, Length: 48 inch Sylvania Part # 24922

Overview

Fluorescent Lamp, Blacklight, Rapid Start, T12, 40 Watt, Phosphor (356 nm), Base: Medium Bipin, Length: 48 inch Sylvania Part # 24922
Also known as: 046135249228, F40/350BL/ECO

Specifications

Wattage: 40
Length: 4 ft, 48 in
Material: Glass
Type: Blacklight
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Wattage: 40
Material: Glass
Light Technology: Fluorescent
Length: 4 ft, 48 in
Type: Blacklight
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)