2'x4' LED Flat Panel, 35K

Item #: 1140973

Cat #: F-L24/38/835/D/HP-75

UPC: 751338709492

Documents & Guides
2 Ft. x 4 Ft. LED Flat Panel, 38W, 120-277V, 4250 Lumens, 3500K, 0-10V Dimming
Sign In or Register to view pricing and more.

No associated products found.

Overview

2 Ft. x 4 Ft. LED Flat Panel, 38W, 120-277V, 4250 Lumens, 3500K, 0-10V Dimming
Also known as: 751338709492, F-L24/38/835/D/HP-75

Specifications

Wattage: 38
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Lumens: 4250
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 38
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Width: 24 in, 2 ft
Lumens: 4250
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)