B100 Series, Pushbutton, Motor Starter

Item #: 1140915

Cat #: B100M0CA

UPC: 782114107676

Sign In or Register to view pricing and more.
Documents & Guides
B100 Series, Open Style, Pushbutton Operator, Manual Motor Starter. Provides Manual Control and Overload Protection, Includes a 3-Pole BiMetallic Overload Relay, Field Mounted Auxiliary Contacts, Lockout Device Standard, Frame Size M-0. 1 Hp @ 120V AC 1-Phase, 2 Hp @ 240V AC 1-Phase. 3 Hp @ 230V AC 3-Phase, 5 Hp @ 575V AC 3-Phase. Heater Unit Not Included; uses the FH Series.

Overview

B100 Series, Open Style, Pushbutton Operator, Manual Motor Starter. Provides Manual Control and Overload Protection, Includes a 3-Pole BiMetallic Overload Relay, Field Mounted Auxiliary Contacts, Lockout Device Standard, Frame Size M-0. 1 Hp @ 120V AC 1-Phase, 2 Hp @ 240V AC 1-Phase. 3 Hp @ 230V AC 3-Phase, 5 Hp @ 575V AC 3-Phase. Heater Unit Not Included; uses the FH Series.
With a broad portfolio that includes everything from phase, voltage and current monitoring relays to motor protection breakers, Eaton offers the protection your system needs against equipment failure and danger caused by voltage faults, current conditions or excessive load requirements. Eaton’s extensive line of space saving and easy-to-install electromechanical starters is among the most efficient and effective solutions for all customer application needs.
Also known as: 782114107676, B100M0CA

Specifications

Phase: 3
Poles: 3
Type: Manual Starter, Pushbutton
Phase: 3
Type: Manual Starter, Pushbutton
Poles: 3

Customer Reviews

No reviews for this product
(0)