Braided Sleeving, Split Wrap, 2", Black

Item #: 1140879

Cat #: 170-03139

UPC: 089306345091

Sign In or Register to view pricing and more.
Documents & Guides
Braided Sleeving, Split Wrap, 2" Dia, PET, Black, 150 ft/bulk reel

Overview

Braided Sleeving, Split Wrap, 2" Dia, PET, Black, 150 ft/bulk reel
Split Wrap Woven Sleeving is a self-closing sleeving manufactured from a unique blend of monofilament and multifilament polyester fibers that resemble a tightly woven material. The wrap around design provides increased flexibility, better coverage and greater resistance from abrasion for wires, cables and assemblies. Can also be used to reduce noise in applications that involve movement, while protecting sensitive electronics and communication systems from dust and debris.
Also known as: 089306345091, 170-03139

Specifications

Length: 150 ft
Material: Polyester
Color: Black
Diameter: 2 in
Length: 150 ft
Color: Black
Material: Polyester
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)