EMERGENCY LIGHITING UNIT NEMA 4X 36W H

Item #: 1140855

Cat #: INDX1236-LP05VS-SEL

UPC: 888791832891

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
EMERGENCY LIGHITING UNIT NEMA 4X 36W HALOGEN

Overview

EMERGENCY LIGHITING UNIT NEMA 4X 36W HALOGEN
Also known as: 888791832891, INDX1236-LP05VS-SEL

Specifications

Material: Polycarbonate
Color: Gray
Wattage: 36
Volts DC: 12
Volts AC Range: 120 - 277
IP/NEMA Rating: NEMA 4X
Material: Polycarbonate
Wattage: 36
Volts AC Range: 120 - 277
Color: Gray
Volts DC: 12
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)