Starter, Full Voltage Non-Reversing, 20A Frame B, 110/120VAC Coil

Item #: 114069

Cat #: XTAE015B10A016

UPC: 782116847174

Sign In or Register to view pricing and more.
Documents & Guides
IEC, Full Voltage, Non-Reversing Starter, B-Frame, 20 Amp Rated, 3-Phase Magnetic, Adjustable, Solid State, Overload Relay, 12 - 16 Amp, 110/120 Volt AC Coil

Overview

IEC, Full Voltage, Non-Reversing Starter, B-Frame, 20 Amp Rated, 3-Phase Magnetic, Adjustable, Solid State, Overload Relay, 12 - 16 Amp, 110/120 Volt AC Coil
Also known as: 782116847174, XTAE015B10A016

Specifications

Phase: 3
Volts AC Control: 110/120
Poles: 3
Type: Starter
Mounting: Surface
Amps: 20
Amps Range: 12 - 16
Phase: 3
Poles: 3
Mounting: Surface
Amps Range: 12 - 16
Volts AC Control: 110/120
Type: Starter
Amps: 20

Customer Reviews

No reviews for this product
(0)