42" Plastic Enclosure W/hinged Cover

Item #: 1140612

Cat #: ENP4250

UPC: 804428432326

Sign In or Register to view pricing and more.
Documents & Guides
42" Plastic Enclosure with Hinged Door, Dimensions: 342" H x 17.1" W x 5.77" D. Integrate Wireless Devices Into Structured Wiring Installations

Overview

42" Plastic Enclosure with Hinged Door, Dimensions: 342" H x 17.1" W x 5.77" D. Integrate Wireless Devices Into Structured Wiring Installations
Also known as: 804428432326, ENP4250

Specifications

Height: 42 in
Material: Plastic
Size: 42 in
Type: Hinged Cover
Height: 42 in
Size: 42 in
Material: Plastic
Type: Hinged Cover

Customer Reviews

No reviews for this product
(0)