4/8/16W A21 LED Lamp, 41K

Item #: 1140607

Cat #: LED16A21D3WAY41K

UPC: 762148046745

Sign In or Register to view pricing and more.
Documents & Guides
LED A21 3-Way Lamp, 4/8/16 Watt, 80 CRI, 480/800/1600 Lumens, Color Temperature: 4100K, Medium Screw (E26) Base, Non-Dimmable

Overview

LED A21 3-Way Lamp, 4/8/16 Watt, 80 CRI, 480/800/1600 Lumens, Color Temperature: 4100K, Medium Screw (E26) Base, Non-Dimmable
 TCP’s LED A-Lamps provide the lighting you need at a cost you will love. Advanced factory techniques and rigorous testing ensure each lamp is perfect from day one. Install a LED A-lamp wherever you would a traditional lamp and see the improvement.
Also known as: 762148046745, LED16A21D3WAY41K

Specifications

Type: 3-Way
Color Temperature: 4100 (Cool White)
Base: Medium Screw (E26)
Wattage: 4, 8, 16
Lumens: 800, 480, 1600
Shape: A21 (Arbitrary)
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: No
Type: 3-Way
Base: Medium Screw (E26)
Lumens: 800, 480, 1600
Color Rendering Index (CRI): 80
Dimmable: No
Color Temperature: 4100 (Cool White)
Wattage: 4, 8, 16
Shape: A21 (Arbitrary)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)