Drive, Open, AC, 77A, 60HP ND, 50HP HD, 480 VAC, 3 PH, Frame 5

Item #: 1140594

Cat #: 20G11ND077JA0NNNNN

UPC: 889508555454

Sign In or Register to view pricing and more.
Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with DC Terminals, Open Type, 77 Amps, 60 Horse Power Normal Duty, 50 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 5, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)

Overview

Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with DC Terminals, Open Type, 77 Amps, 60 Horse Power Normal Duty, 50 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 5, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)
Our PowerFlex® 755 AC Drives provide ease of use, application flexibility, and high performance. They include multiple control and hardware options, as well as optional embedded safety features. These drives are well-suited for a wide variety of motor control applications including pumps, fans, and conveyors. With Integrated Motion on EtherNet/IP™, you can place these drives on the same network as Kinetix® drives. A Dual-port EtherNet/IP™ Option Module supports ring, linear, and star topologies, as well as Device Level Ring (DLR) functionality for fault tolerant connectivity and high drive availability.
Also known as: 889508555454, 20G11ND077JA0NNNNN

Specifications

Amps: 77
Type: AC Drive
Volts AC: 480
Horsepower: 60, 50
Size: Frame 5
Amps: 77
Volts AC: 480
Size: Frame 5
Type: AC Drive
Horsepower: 60, 50

Customer Reviews

No reviews for this product
(0)