Push Button, Illuminated, 30mm, White Lens, Plastic, No Contacts

Item #: 1140593

Cat #: 9001SK1L35W

UPC: 785901742876

Sign In or Register to view pricing and more.
Push Button, Illuminated, 30mm, White Lens, 24 - 28 Volt AC/DC, Full Guard, Plastic, No Contacts

Overview

Push Button, Illuminated, 30mm, White Lens, 24 - 28 Volt AC/DC, Full Guard, Plastic, No Contacts
Also known as: 785901742876, 9001SK1L35W

Specifications

Mounting: Panel
Volts AC: 28, 24
Volts DC: 24, 28
Size: 30 mm
Type: Illuminated, Pushbutton, Non-Corrosive
Color: White
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Mounting: Panel
Volts DC: 24, 28
Type: Illuminated, Pushbutton, Non-Corrosive
Standards: California Proposition 65
Volts AC: 28, 24
Size: 30 mm
Color: White
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)