Drive, Open, AC, 34A, 25HP ND, 20HP HD, 480 VAC, 3 PH, Frame 3

Item #: 1140481

Cat #: 20G11ND034JA0NNNNN

UPC: 889508555379

Sign In or Register to view pricing and more.
Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with DC Terminals, Open Type, 34 Amps, 25 Horse Power Normal Duty, 20 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 3, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)

Overview

Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with DC Terminals, Open Type, 34 Amps, 25 Horse Power Normal Duty, 20 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 3, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)
Our PowerFlex® 755 AC Drives provide ease of use, application flexibility, and high performance. They include multiple control and hardware options, as well as optional embedded safety features. These drives are well-suited for a wide variety of motor control applications including pumps, fans, and conveyors. With Integrated Motion on EtherNet/IP™, you can place these drives on the same network as Kinetix® drives. A Dual-port EtherNet/IP™ Option Module supports ring, linear, and star topologies, as well as Device Level Ring (DLR) functionality for fault tolerant connectivity and high drive availability.
Also known as: 889508555379, 20G11ND034JA0NNNNN

Specifications

Type: AC Drive
Volts AC: 480
Amps: 34
Horsepower: 25, 20
Size: Frame 3
Type: AC Drive
Amps: 34
Size: Frame 3
Volts AC: 480
Horsepower: 25, 20

Customer Reviews

No reviews for this product
(0)