Enclosure, Type 3R, Screw Cover, 18" x 6" x 6", No KO

Item #: 1140435

Cat #: A18R66NK

UPC: 783510134945

Sign In or Register to view pricing and more.
Documents & Guides
Type 3R Enclosure, Screw Cover, Bulletin A90s3 (Screw Cover Type 3R), Size/Dims: 18" x 6" x 6", Material/Finish: Galv/Paint

Overview

Type 3R Enclosure, Screw Cover, Bulletin A90s3 (Screw Cover Type 3R), Size/Dims: 18" x 6" x 6", Material/Finish: Galv/Paint
Also known as: 783510134945, A18R66NK

Specifications

Material: Steel
IP/NEMA Rating: NEMA 3
Number of Knockouts: 0
Knockouts: No
Material: Steel
Number of Knockouts: 0
IP/NEMA Rating: NEMA 3
Knockouts: No

Customer Reviews

No reviews for this product
(0)