Fluorescent Lamp, High Output, Rapid Start, T12, 24", 35W, 6500K

Item #: 114039

Cat #: F24T12/D/HO

UPC: 046135253140

Sign In or Register to view pricing and more.
Fluorescent Lamp, High Output, Rapid Start, T12, 35 Watt, Base: Recessed Double Contact, 6500K, 76 CRI, Lumens: 1400, Length: 24 inch, Standard Case Qty: 30 *Sylvania Part # 25314* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent Lamp, High Output, Rapid Start, T12, 35 Watt, Base: Recessed Double Contact, 6500K, 76 CRI, Lumens: 1400, Length: 24 inch, Standard Case Qty: 30 *Sylvania Part # 25314* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135253140, F24T12/D/HO

Specifications

Wattage: 35
Color Temperature: 6500 (Daylight)
Base: Recessed Double Contact (R17d)
Lumens: 1400
Color Rendering Index (CRI): 76
Material: Glass
Length: 24 in , 2 ft
Light Technology: Fluorescent
Wattage: 35
Base: Recessed Double Contact (R17d)
Color Rendering Index (CRI): 76
Length: 24 in , 2 ft
Color Temperature: 6500 (Daylight)
Lumens: 1400
Material: Glass
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)