MULTI9 C60SP 2P C 10A MCB

Item #: 1140349

Cat #: M9F22210

UPC: 785901719465

Sign In or Register to view pricing and more.

Overview

MULTI9 C60SP 2P C 10A MCB
Also known as: 785901719465, M9F22210

Specifications

Poles: 2
Amps: 10
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 277, 480Y
Type: Trip Curve C
Amps: 10
Mounting: DIN Rail
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)