This product may not be available in all locations.

MULTI9 C60SP 1P C 2A MCB
Item #: 1140344
Cat #: M9F22102
UPC: 785901718864
Documents & Guides
MULTI9 C60SP 1P C 2A MCB
Sign In or Register to view pricing and more.
No associated products found.
Overview
MULTI9 C60SP 1P C 2A MCB
Also known as: 785901718864, M9F22102
Specifications
Volts AC: | 277 |
Mounting: | DIN Rail |
Poles: | 1 |
Amps: | 2 |
Type: | Trip Curve C |
Interrupt Rating AC: | 10 kA |
Volts AC: | 277 |
Poles: | 1 |
Type: | Trip Curve C |
Mounting: | DIN Rail |
Amps: | 2 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)