MULTI9 C60SP 1P C 1A MCB

Item #: 1140341

Cat #: M9F22101

UPC: 785901719939

Sign In or Register to view pricing and more.

Overview

MULTI9 C60SP 1P C 1A MCB
Also known as: 785901719939, M9F22101

Specifications

Amps: 1
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Amps: 1
Mounting: DIN Rail
Type: Trip Curve C
Volts AC: 277
Poles: 1
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)