![Wire Duct Brush Wire Duct Brush](https://rexel-cdn.com/products/gre39274.jpg?i=F01FDBC2-D4EF-4506-B672-3F06C3A05918&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Duct Brush, Wire, Nominal Diameter: 2", Minimum Diameter: 187", Maximum Rated Capacity 200 lbs
Overview
Duct Brush, Wire, Nominal Diameter: 2", Minimum Diameter: 187", Maximum Rated Capacity 200 lbs
Corded adapter in place of batteries and charger
Also known as: 783310392743, 39274, mandrel
Specifications
Type: | Brush |
Weight Capacity: | 200 lbs |
Material: | Steel |
Diameter: | 2 in |
Type: | Brush |
Material: | Steel |
Weight Capacity: | 200 lbs |
Diameter: | 2 in |
Customer Reviews
No reviews for this product
(0)