This product has been discontinued.

Fluorescent Lamp, High Output, T12, 64", 80W, 6500K
Item #: 114022
Cat #: F64T12/D/HO
UPC: 046135253539
Documents & Guides
Fluorescent Lamp, High Output, T12, 80 Watt, Base: Recessed Double Contact, 6500K, 64 inch, Lumens: 4900, 76 CRI, Standard Case Qty: 30
Sign In or Register to view pricing and more.
Overview
Fluorescent Lamp, High Output, T12, 80 Watt, Base: Recessed Double Contact, 6500K, 64 inch, Lumens: 4900, 76 CRI, Standard Case Qty: 30
Also known as: 046135253539, F64T12/D/HO
Specifications
Color Temperature: | 6500 (Daylight) |
Lumens: | 4900 |
Base: | Recessed Double Contact (R17d) |
Color Rendering Index (CRI): | 76 |
Wattage: | 80 |
Material: | Glass |
Length: | 64 in |
Light Technology: | Fluorescent |
Color Temperature: | 6500 (Daylight) |
Base: | Recessed Double Contact (R17d) |
Wattage: | 80 |
Length: | 64 in |
Lumens: | 4900 |
Color Rendering Index (CRI): | 76 |
Material: | Glass |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)