Pilot Device Legend Plate, Blank, 22.5mm, Black/Silver/Red

Item #: 11402

Cat #: E22NS37

UPC: 782113359670

Sign In or Register to view pricing and more.
Documents & Guides
Pilot Device, Square Legend Plate, Size: Standard, Aluminum With Plastisol Backing, Black Lettering, Silver Background, Red Field, Blank, Used With E22 Series, All Operator Types

Overview

Pilot Device, Square Legend Plate, Size: Standard, Aluminum With Plastisol Backing, Black Lettering, Silver Background, Red Field, Blank, Used With E22 Series, All Operator Types
Also known as: 782113359670, E22NS37

Specifications

Mounting: Panel
Type: Legend Plate, Blank, Standard, Pilot Devie
Size: 22.5 mm
Material: Aluminum
Color: Black/Silver/Red
Mounting: Panel
Size: 22.5 mm
Color: Black/Silver/Red
Type: Legend Plate, Blank, Standard, Pilot Devie
Material: Aluminum

Customer Reviews

No reviews for this product
(0)