Copper Long-barrel Connector

Item #: 114016

Cat #: 11011

UPC: 054007128816

Sign In or Register to view pricing and more.
Documents & Guides
Copper Compression Sleeve, Long Barrel, Wire Size: 350 AWG. Wire Diameter: .700", Length: 4.13", Color code: Red. Suitable for indoor, outdoor, low and medium voltage up to 35kV Applications.

Overview

Copper Compression Sleeve, Long Barrel, Wire Size: 350 AWG. Wire Diameter: .700", Length: 4.13", Color code: Red. Suitable for indoor, outdoor, low and medium voltage up to 35kV Applications.
3M™ CI Splice Connector has a standard barrel that ensures a secure fit and offers reliable performance. The connector is specially designed for use with 3M Pre-molded Power Cable Splice Bodies QS-I, QS-II and QS-III. Its built-in solid center stop allows for correct positioning. This connector is suitable for use with 35 kV-rated molded rubber splices. ANSI Certified.
Also known as: 054007128816, 11011

Specifications

Color: Red
Material: Copper
Allowable Gauge Range: 350
Color: Red
Allowable Gauge Range: 350
Material: Copper

Customer Reviews

No reviews for this product
(0)