MC-LED-SL 12/2 G SOL BK/WE 250FT COIL

Item #: 1140152

Cat #: 885210821030

UPC: 739373959676

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MC-LED-SL 12/2 G SOL BK/WE 250FT COIL

Overview

MC-LED-SL 12/2 G SOL BK/WE 250FT COIL
Also known as: 739373959676, 885210821030

Specifications

Length: 250 ft
Conductors: 2
Gauge: 12
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Length: 250 ft
Gauge: 12
Jacket: Aluminum
Stranding: Solid
Conductors: 2
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)