6W MR16 LED Lamp, 30K

Item #: 1140120

Cat #: 6GU10DIM/830FL35

UPC: 672713579885

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 6W, 120V, Bulb: MR16, Base: GU10, Lumens: 500, CRI: 83, Color Temperature: 3000K, Beam Angle: 35°, Rated Average Life: Up to 25,000 Hrs. 50W Equivalent

Overview

Dimmable LED Lamp, 6W, 120V, Bulb: MR16, Base: GU10, Lumens: 500, CRI: 83, Color Temperature: 3000K, Beam Angle: 35°, Rated Average Life: Up to 25,000 Hrs. 50W Equivalent
Also known as: 672713579885, 6GU10DIM/830FL35

Specifications

Shape: MR16 (Mini Reflector)
Color Temperature: 3000 (Warm White)
Lumens: 500
Volts AC: 120
Color Rendering Index (CRI): 83
Wattage: 6
Light Technology: LED
Dimmable: Yes
Base: 2-Pin Twist Lock (GU10)
Angle: 35°
Shape: MR16 (Mini Reflector)
Lumens: 500
Color Rendering Index (CRI): 83
Light Technology: LED
Base: 2-Pin Twist Lock (GU10)
Color Temperature: 3000 (Warm White)
Volts AC: 120
Wattage: 6
Dimmable: Yes
Angle: 35°

Customer Reviews

No reviews for this product
(0)