12" Jumper

Item #: 1140093

Cat #: TL-2JUMP-1

UPC: 714176004358

Sign In or Register to view pricing and more.
Documents & Guides
AMER LIGHT 12" JUMPER

Overview

AMER LIGHT 12" JUMPER
Tape-to-tape jumper
Also known as: 714176004358, TL-2JUMP-1

Specifications

Type: Instant Start, Electronic
Wattage: 32
Volts AC: 120, 277
Base: Medium Bi-Pin (G13)
Type: Instant Start, Electronic
Volts AC: 120, 277
Wattage: 32
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)