LED Integrated Lamp and Trim, 8.5W, 2700K, 500 Lumen, 120V

Item #: 1139849

Cat #: LED8.5LT4/DIM/SKE/827/RP

UPC: 046135796210

Documents & Guides
LED Integrated Lamp and Trim, 8.5 Watt, 2700K, 500 Lumen, 120 Volt, 80 CRI, Dimmable, Replaces 50 Watt Incandescent BR30, Standard Case Qty: 6 *Sylvania Part # 79621*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Integrated Lamp and Trim, 8.5 Watt, 2700K, 500 Lumen, 120 Volt, 80 CRI, Dimmable, Replaces 50 Watt Incandescent BR30, Standard Case Qty: 6 *Sylvania Part # 79621*
Also known as: 046135796210, LED8.5LT4/DIM/SKE/827/RP

Specifications

Base: Medium Screw (E26)
Lumens: 500
Volts AC: 120
Color: White
Color Temperature: 2700 (Warm White)
Wattage: 8.500
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Color Temperature: 2700 (Warm White)
Light Technology: LED
Lumens: 500
Color: White
Wattage: 8.500
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)