Areamaster™ HL LED Luminaire, 50K

Item #: 1139809

Cat #: AMLHL1CG7BU

UPC: 781381603614

Sign In or Register to view pricing and more.
Documents & Guides
Areamaster™ Generation 2 and High Lumen LED Luminaire, 177 Watt, 22700 Lumens, Color Temperature: 5000K, NEMA 7x6 Optical Pattern

Overview

Areamaster™ Generation 2 and High Lumen LED Luminaire, 177 Watt, 22700 Lumens, Color Temperature: 5000K, NEMA 7x6 Optical Pattern
Also known as: 781381603614, AMLHL1CG7BU

Specifications

Mounting: Yoke
Color Temperature: 5000 (Bright White)
Lumens: 24000
Light Technology: LED
Wattage: 177
Volts AC Range: 120 - 277
Mounting: Yoke
Lumens: 24000
Wattage: 177
Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)