PanelView Plus 7 Performance Terminal, Keypad/TouchScreen, 7 VGA, TFT Color, 24VDC

Item #: 1139689

Cat #: 2711P-B7C22D9P-B

UPC: 885630844794

Sign In or Register to view pricing and more.
Documents & Guides
PanelView Plus 7 Performance Terminal, Keypad/TouchScreen, 7 VGA, TFT Color, Ethernet DLR, 24 Volt DC, Windows CE OS License Pro, Performance Model, Brandless

Overview

PanelView Plus 7 Performance Terminal, Keypad/TouchScreen, 7 VGA, TFT Color, Ethernet DLR, 24 Volt DC, Windows CE OS License Pro, Performance Model, Brandless
Our Bulletin 2711P PanelView™ Plus 7 Graphic Terminals are available in standard and performance versions. Our performance versions are available in conformal coat, stainless steel and on-machine (ArmorView™ Plus 7) options, offering flexibility to meet your specific needs. You can use FactoryTalk® View Machine Edition to build your application, help simplify configuration and strengthen your Integrated Architecture® solution. These terminals include Ethernet connectivity and enable you to monitor applications from remote locations with VNC and FactoryTalk ViewPoint connectivity. 
Also known as: 885630844794, 2711P-B7C22D9P-B

Specifications

Volts DC: 24
Type: Operator Interface
Size: 7 in
Volts DC: 24
Size: 7 in
Type: Operator Interface

Customer Reviews

No reviews for this product
(0)