Cable Tie, Natural, PA 6.6, 40lb Tensile Strength, 11.81"

Item #: 1139670

Cat #: S12-40-C

UPC: 613056257955

Sign In or Register to view pricing and more.
Miniature Cable Tie, Non-Releasable, Plenum/Air Handling. Length: 11-3/4 Inch. Width: 0.14 Inch. Color: White. Package Quantity: 100

Overview

Miniature Cable Tie, Non-Releasable, Plenum/Air Handling. Length: 11-3/4 Inch. Width: 0.14 Inch. Color: White. Package Quantity: 100
The S12-40-C StrongHold Cable Ties offers contractors an economical cable tie option for commercial construction and general-purpose applications. Intermediate, 11.81” (300mm) length, made of Nylon 6.6, AH-2 Plenum rated, are natural in color and come in packages of 100.
Also known as: 613056257955, S12-40-C, double zips

Specifications

Width: 0.140 in
Weight Capacity: 40 lbs
Color: White
Material: Nylon
Length: 11.810 in
Size: Intermediate
Product Thickness: 0.045 in
Family / Style: StrongHold™
Diameter Range: 2.990 in
Width: 0.140 in
Color: White
Length: 11.810 in
Product Thickness: 0.045 in
Diameter Range: 2.990 in
Weight Capacity: 40 lbs
Material: Nylon
Size: Intermediate
Family / Style: StrongHold™

Customer Reviews

No reviews for this product
(0)